Shop All Chain Links
Tritan
Double Riveted Chain, Offset Link
Mfr # 60-2R OSL
Zoro # G2062901
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 60-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-2R OSL
- Zoro # G2062901
- UPC # 888569104908
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 60-2 |
Chain Link Overall Width | 1.92 in |
Chain Roller Dia. | 0.469 in |
Pin Length | 1.92 in |
Plate Height | 45/64 in |
Roller Diameter | 15/32 in |
Chain Overall Width | 1 59/64 in |
Pin Outside Diameter | 15/64 in |
Inside Width | 15/32 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 59/64 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 15/32 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-03-31)
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- NACHI 7200 Series Angular Contact Precision Brg, 7201B (7201B)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Offset Link (40-1HP OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (240-1 OSL)
- TRITAN Double Riveted Chain, Link (50-2R CL)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- TRITAN Double Riveted Chain, Link (80-2R CL)
- TRITAN Roller Chain, Single Strand, Offset Link (25-1R OSL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- Tritan Chains & Chain Sprockets