Shop All Chain Links
Tritan
Double Riveted Chain, Offset Link
Mfr # 50-2R OSL
Zoro # G2062910
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 50-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50-2R OSL
- Zoro # G2062910
- UPC # 888569098498
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 50-2 |
Chain Link Overall Width | 1.53 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 1.53 in |
Chain Overall Width | 1 17/32 in |
Pin Outside Diameter | 13/64 in |
Plate Height | 37/64 in |
Inside Width | 13/32 in |
Roller Diameter | 25/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 17/32 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 13/32 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF S Sleeve Wear/Speedi Sleeve, 1-5/8 in ID x 1-7/8 in OD x 0.688 in W, 1.622 to 1.628 in Dia Shaft (99162)
- GATES PowerGrip HTD Belts, 720-5M-25 (720-5M-25)
- BESTORQ Dixie Chopper XW2202-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FP 90 (6805-08-08)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (60-1SS OSL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- TRITAN Precision Double Pitch Conveyor Chain, 1 1/4-in. Pitch, Connecting Link (C2050-1R CL)
- TRITAN Double Riveted Chain, Offset Link (35-2R OSL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (60-1NP OSL)
- TRITAN Double Riveted Chain, Link (25-2R CL)
- Tritan Chain Links