Shop All Chain Links
Tritan
Double Riveted Chain, Offset Link
Mfr # 40-2R OSL
Zoro # G2062929
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 40-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-2R OSL
- Zoro # G2062929
- UPC # 888569093080
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 40-2 |
Chain Link Overall Width | 1.22 in |
Chain Roller Dia. | 0.313 in |
Pin Length | 1.22 in |
Pin Outside Diameter | 5/32 in |
Chain Overall Width | 1 7/32 in |
Inside Width | 5/16 in |
Roller Diameter | 5/16 in |
Plate Height | 15/32 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/32 in, Chain Number 40, Roller Diameter 5/16 in, Finish Plain, Pitch 1/2 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 5/16 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 38.5:1 (4Z615)
- GATES PowerGrip GT3 Belts - 2M and 3M, 348-3MGT-09 (348-3MGT-09)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24716N-676)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EF121616)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- TRITAN Double Riveted Chain, 12B, Double Strand, 10 Ft. (12B-2 X 10FT)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Connecting Link (BL666 CL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- TRITAN Cottered Chain, 60 PitchConnect Link (60-1C CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- Tritan Chain Links