Shop All Chain Links
Tritan
Double Riveted Chain, Offset Link
Mfr # 35-2R OSL
Zoro # G2062938
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 35-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 35-2R OSL
- Zoro # G2062938
- UPC # 888569090072
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 35-2 |
Chain Link Overall Width | 0.89 in |
Chain Roller Dia. | 0.2 in |
Pin Length | 0.89 in |
Inside Width | 13/64 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 57/64 in |
Roller Diameter | 3/16 in |
Plate Height | 23/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 57/64 in, Chain Number 35, Roller Diameter 3/16 in, Finish Plain, Pitch 3/8 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 13/64 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/64 in, Plate Height 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #308SG (308SG)
- POWERFLITE AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (AX48-2)
- CENTURY Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO (C047A)
- BAILEY HYDRAULICS Directional Control Valve 4 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228909)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-1SS CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (35-1SS OSL)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Offset Link (40-1HP OSL)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- Tritan Chain Links