Shop All Chain Links
Tritan
Double Riveted Chain, Offset Link
Mfr # 160-2 OSL
Zoro # G2063665
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 160-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 160-2 OSL
- Zoro # G2063665
- UPC # 888569073846
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 160-2 |
Chain Link Overall Width | 4.85 in |
Chain Roller Dia. | 1.125 in |
Pin Length | 4.85 in |
Roller Diameter | 1 1/8 in |
Plate Height | 1 7/8 in |
Pin Outside Diameter | 9/16 in |
Inside Width | 1 15/64 in |
Chain Overall Width | 4 27/32 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 4 27/32 in, Chain Number 160, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 1 15/64 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/16 in, Plate Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C240 V-Belt, 242" Outside Length, 7/8" Top Width, 1 Ribs (4FJ03)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- DEUBLIN Union 2 NPT LH (657-000-117)
- ENERPAC Ball Seat (CB576290)
- TRITAN Riveted Chain, Single Strand, Offset Link (25-1SS OSL)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (25-1NP CL)
- TRITAN Double Riveted Chain, Offset Link (50-2R OSL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Offset Link (12B-1SS OSL)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- Tritan Chain Links