Shop All Chain Links
Tritan
Double Riveted Chain, Offset Link
Mfr # 100-2 OSL
Zoro # G2062886
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 100-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-2 OSL
- Zoro # G2062886
- UPC # 888569064820
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 100-2 |
Chain Link Overall Width | 3.01 in |
Chain Roller Dia. | 0.75 in |
Pin Length | 3.01 in |
Pin Outside Diameter | 0.375 in |
Chain Overall Width | 3 1/64 in |
Roller Diameter | 3/4 in |
Inside Width | 3/4 in |
Plate Height | 1 3/16 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 3 1/64 in, Chain Number 100, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 3/4 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 0.375 in, Plate Height 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 5/8" Barbed x 3/4" MNPT Adapter (HB075-058)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1, 1/3 HP, 115V AC Voltage, 56 Frame (6XJ34)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- TRITAN Double Riveted Chain, Link (40-2R CL)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (40-1NP OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (35-1SS OSL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- Tritan Chains & Chain Sprockets