Shop All Chain Links
Tritan
Double Riveted Chain, Link
Mfr # 60-2R CL
Zoro # G2063400
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 60-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-2R CL
- Zoro # G2063400
- UPC # 888569104885
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 60-2 |
Chain Link Overall Width | 1.92 in |
Chain Roller Dia. | 0.469 in |
Pin Length | 1.92 in |
Inside Width | 15/32 in |
Pin Outside Diameter | 15/64 in |
Roller Diameter | 15/32 in |
Plate Height | 45/64 in |
Chain Overall Width | 1 59/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 59/64 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Connecting, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 15/32 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Deg, TS436 (TS436)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- MI-T-M Pump (3-0207)
- D&D 1400mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1400)
- TRITAN Double Riveted Chain, Link (40-2R CL)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TRITAN Roller Chain, 24B, Single Strand, Link (24B-1 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40ASA2CL)
- Tritan Chains & Chain Sprockets