Shop All Chain Links
Tritan
Double Riveted Chain, Link
Mfr # 40-2R CL
Zoro # G2063428
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 40-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-2R CL
- Zoro # G2063428
- UPC # 888569093066
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 40-2 |
Chain Link Overall Width | 1.22 in |
Chain Roller Dia. | 0.313 in |
Pin Length | 1.22 in |
Chain Overall Width | 1 7/32 in |
Plate Height | 15/32 in |
Inside Width | 5/16 in |
Pin Outside Diameter | 5/32 in |
Roller Diameter | 5/16 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/32 in, Chain Number 40, Roller Diameter 5/16 in, Finish Plain, Pitch 1/2 in, Link Type Connecting, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 5/16 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Face Seal (FS2408-08)
- TRITAN Roller Chain, SnglStrand, 100, Connect Link (100-1 CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (25-1NP OSL)
- TRITAN Cottered Chain, 50 Pitch, Connect Link (50-1C CL)
- TRITAN Double Riveted Chain, Link (60-2R CL)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Connecting Link (BL666 CL)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- Tritan Chain Links