Shop All Chain Links
Tritan
Double Riveted Chain, Link
Mfr # 35-2R CL
Zoro # G2063437
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 35-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 35-2R CL
- Zoro # G2063437
- UPC # 888569090058
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 35-2 |
Chain Link Overall Width | 0.89 in |
Chain Roller Dia. | 0.2 in |
Pin Length | 0.89 in |
Roller Diameter | 3/16 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 57/64 in |
Plate Height | 23/64 in |
Inside Width | 13/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 57/64 in, Chain Number 35, Roller Diameter 3/16 in, Finish Plain, Pitch 3/8 in, Link Type Connecting, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 13/64 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/64 in, Plate Height 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 22" Outside Length, 3/8" Top Width, 1 Ribs (3VX220)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- DYNABRADE Vanes, PK4 (51926)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-672)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Connecting Link (BL666 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (80-1NP CL)
- TRITAN Double Riveted Chain, 10B, Offset Link (10B-2 OSL)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (50-1SS CL)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEA8)
- Tritan Chains & Chain Sprockets