Shop All Chain Links
Tritan
Double Riveted Chain, Link
Mfr # 25-2R CL
Zoro # G2063446
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 25-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/4 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 25-2R CL
- Zoro # G2063446
- UPC # 888569083494
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 25-2 |
Chain Link Overall Width | 0.57 in |
Chain Roller Dia. | 0.13 in |
Pin Length | 0.57 in |
Inside Width | 1/8 in |
Roller Diameter | 1/8 in |
Plate Height | 15/64 in |
Pin Outside Diameter | 3/32 in |
Chain Overall Width | 9/16 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 9/16 in, Chain Number 25, Roller Diameter 1/8 in, Finish Plain, Pitch 1/4 in, Link Type Connecting, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 1/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 3/32 in, Plate Height 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, T5-410-10 (10T5-410UG)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black (RSG150-50CE-G)
- FESTO Guided Drive DFM-32-125-P-A-KF (DFM-32-125-P-A-KF)
- D&D Belt, VS, 1.437 x 44.8in OC (2322V441)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- TRITAN Double Riveted Chain, Link (60-2R CL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- Tritan Chain Links