Shop All Chain Links
Tritan
Double Riveted Chain, Link
Mfr # 160-2 CL
Zoro # G2063735
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Industry Chain Size 160-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 160-2 CL
- Zoro # G2063735
- UPC # 888569073839
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 160-2 |
Chain Link Overall Width | 4.85 in |
Chain Roller Dia. | 1.125 in |
Pin Length | 4.85 in |
Inside Width | 1 15/64 in |
Plate Height | 1 7/8 in |
Chain Overall Width | 5 3/64 in |
Pin Outside Diameter | 9/16 in |
Roller Diameter | 1 1/8 in |
Description
Roller Attachment Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 5 3/64 in, Chain Number 160, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Connecting, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 1 15/64 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 9/16 in, Plate Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR10025-100)
- PARKER Hydraulic Hose Fitting, Brass, 9/16"-18 (30682-6-6B)
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- TRITAN Double Riveted Chain, Link (40-2R CL)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- Tritan Chains & Chain Sprockets