Shop All Chain Links
Tritan
Double Riveted Chain, Link
Mfr # 100-2 CL
Zoro # G2063385
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Industry Chain Size 100-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-2 CL
- Zoro # G2063385
- UPC # 888569064806
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 100-2 |
Chain Link Overall Width | 3.01 in |
Chain Roller Dia. | 0.75 in |
Pin Length | 3.01 in |
Inside Width | 3/4 in |
Chain Overall Width | 3 11/64 in |
Plate Height | 1 3/16 in |
Pin Outside Diameter | 0.375 in |
Roller Diameter | 3/4 in |
Description
Roller Attachment Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 3 11/64 in, Chain Number 100, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 3/4 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 0.375 in, Plate Height 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 24PK (KL081C)
- DODGE 5018 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100491)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517 KWY 3/8 X3/16)
- DEWALT Filter 3/8" (DXCM019-0342)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- Tritan Chains & Chain Sprockets