Shop All Chain Links
Tritan
Double Riveted Chain, 24B, 2, Offset Link
Mfr # 24B-2 OSL
Zoro # G2063595
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 24B-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 24B-2 OSL
- Zoro # G2063595
- UPC # 888569081759
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 24B-2 |
Chain Link Overall Width | 101.7 mm |
Chain Roller Dia. | 1 in |
Pin Length | 101.7 mm |
Pin Outside Diameter | 37/64 in |
Roller Diameter | 1 in |
Inside Width | 1 in |
Chain Overall Width | 4 in |
Plate Height | 1 5/16 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 4 in, Chain Number 24B, Roller Diameter 1 in, Finish Plain, Pitch 1 1/2 in, Link Type Offset, Number of Strands 2, Features Solid Bushings and Solid Rollers, Heavy Series No, Inside Width 1 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 37/64 in, Plate Height 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-39)
- FESTO Plastic Tubing PUN-H-12X2-BL (PUN-H-12X2-BL)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 081253)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- TRITAN Riveted Chain, Single Strand, SS, Link (35-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- TRITAN Roller Chain, Single Strand, 16B, Link (16B-1 CL)
- TRITAN Double Riveted Chain, Link (35-2R CL)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (75862)
- Tritan Chain Links