Shop All Chain Links
Tritan
Double Riveted Chain, 20B, Double Strand, 10 Ft.
Mfr # 20B-2 X 10FT
Zoro # G2063787
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 20B
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 20B-2 X 10FT
- Zoro # G2063787
- UPC # 888569077813
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 20B |
Chain Roller Dia. | 19.05 mm |
Roller Link Plate Height | 4.4 mm |
Pin Length | 77.8 mm |
Chain Length | 10 ft |
Chain Overall Width | 3.063 in |
Pin Outside Diameter | 0.401 in |
Inside Width | 0.77 in |
Overall Length | 10 ft. |
Plate Height | 1.039 in |
Roller Diameter | 19 3/64 in |
Weight Per Length | 7.2 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 20B, Chain Overall Width 3.063 in, Roller Diameter 19 3/64 in, Tensile Strength 47,478 lbf, Pitch 1 1/4 in, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.77 in, Series Standard Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME WEDGE VBelt, 8V, 1 x 175in OC (8V1750)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- GATES 2997 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B115)
- OTC Hand Pump Assembly (4017)
- TRITAN Double Riveted Chain, Link (80-2R CL)
- TRITAN Precision ANSI Roller Chain, Double, Heavy, 2-in. Pitch, Connecting Link (160-2H CL)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (60-1R OSL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- TSUBAKI Offset Roller Chain Link#40NP, PK5 (40NP O/L)
- Tritan Chains & Chain Sprockets