Shop All Chain Links
Tritan
Double Riveted Chain, 10B, Offset Link
Mfr # 10B-2 OSL
Zoro # G2062630
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 10B-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 10B-2 OSL
- Zoro # G2062630
- UPC # 888569063151
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 10B-2 |
Chain Link Overall Width | 36.1 mm |
Chain Roller Dia. | 0.4 in |
Pin Length | 36.1 mm |
Plate Height | 37/64 in |
Roller Diameter | 13/32 in |
Inside Width | 3/8 in |
Chain Overall Width | 1 27/64 in |
Pin Outside Diameter | 13/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 27/64 in, Chain Number 10B, Roller Diameter 13/32 in, Finish Plain, Pitch 5/8 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Features Solid Bushings and Solid Rollers, Heavy Series No, Inside Width 3/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L410 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (4L410)
- SPEEDAIRE Baffle Plate, Governor (NR104)
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- POWERDRIVE QD Bushing, Series SD, 1-7/8" Bore (SD-1-7/8)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- TRITAN Precision ANSI Roller Chain, Double, 1 3/4-in. Pitch, Connecting Link (140-2 CL)
- TRITAN Precision ANSI Roller Chain, Dacromet aqua Coated, 1/2-in. Pitch, Connecting Link (40-1DR CL)
- TRITAN Roller Chain, Single Strand, Offset Link (25-1R OSL)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050D1CL)
- Tritan Chain Links