Shop All Chain Links
Tritan
Double Riveted Chain, 08B, Offset Link
Mfr # 08B-2 OSL
Zoro # G2062649
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 08B-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 08B-2 OSL
- Zoro # G2062649
- UPC # 888569061034
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 08B-2 |
Chain Link Overall Width | 31.2 mm |
Chain Roller Dia. | 0.335 in |
Pin Length | 31.2 mm |
Inside Width | 5/16 in |
Plate Height | 15/32 in |
Chain Overall Width | 1 35/64 in |
Pin Outside Diameter | 11/64 in |
Roller Diameter | 21/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number 08B, Roller Diameter 21/64 in, Finish Plain, Pitch 1/2 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Features Solid Bushings and Solid Rollers, Heavy Series No, Inside Width 5/16 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS Muffler AIr Diffuser (1352)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- MIDWEST FASTENER 5/16"-24 Fine Thread Female Heim Joint 2PK (36582)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- TRITAN Roller Chain, Single Strand, Link (50-1R CL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 1 1/2-in. Pitch, Offset Link (C2060-1HR OSL)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 3/4-in. Pitch, Connecting Link (60-1HP CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-2 CL)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Connecting Link (BL666 CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- Tritan Chains & Chain Sprockets