Shop All Chain Links
Tritan
Double Riveted Chain, 08B, Double Strand, 10 Ft.
Mfr # 08B-2 X 10FT
Zoro # G2063811
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 08B
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 08B-2 X 10FT
- Zoro # G2063811
- UPC # 888569061041
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 08B |
Chain Roller Dia. | 8.51 mm |
Pin Length | 31.2 mm |
Roller Link Plate Height | 1.6 mm |
Chain Length | 10 ft |
Chain Overall Width | 1.228 in |
Plate Height | 0.465 in |
Weight Per Length | 1.34 lb/ft |
Roller Diameter | 21/64 in |
Overall Length | 10 ft. |
Inside Width | 0.305 in |
Pin Outside Diameter | 0.175 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 08B, Chain Overall Width 1.228 in, Roller Diameter 21/64 in, Tensile Strength 8,700 lbf, Pitch 1/2 in, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.305 in, Series Standard Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- DAYTON 5L730 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5L730)
- GENERAL MANUFACTURING General Manufacturing x Light Flu Reel 40ft. Stubby (3313-4000)
- LEGACY Flexzilla Zillareel 50' 14-3 AWG Electrical Cord Reel Retractable Spring Driven (FZ8140503)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (80-1SS CL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 3/4-in. Pitch, Connecting Link (60-1HP CL)
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (35-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- DAYTON Ind Link Single Strand Roller (2YED4)
- Tritan Chain Links