Shop All Chain Links
Tritan
Double Riveted Chain, 06B, Offset Link
Mfr # 06B-2 OSL
Zoro # G2062658
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 06B-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 06B-2 OSL
- Zoro # G2062658
- UPC # 888569059543
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 06B-2 |
Chain Link Overall Width | 23.4 mm |
Chain Roller Dia. | 0.25 in |
Pin Length | 23.4 mm |
Plate Height | 21/64 in |
Chain Overall Width | 59/64 in |
Roller Diameter | 1/4 in |
Pin Outside Diameter | 1/8 in |
Inside Width | 7/32 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 59/64 in, Chain Number 06B, Roller Diameter 1/4 in, Finish Plain, Pitch 5/8 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Features Solid Bushings and Solid Rollers, Heavy Series No, Inside Width 7/32 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- SMC Exhaust Port Flow Control, 1/8 In. R(PT) (ASN2-01)
- DIXON DQC HT Flushface Female Coupler, 1/2-14 Nominal, Female BSPP, Steel (4HTBF4)
- TRITAN Double Riveted Chain, Link (40-2R CL)
- TRITAN Special Lumber Chain, Connecting Link (81X CL)
- TRITAN Double Riveted Chain, 12B, Double Strand, 10 Ft. (12B-2 X 10FT)
- TRITAN Double Riveted Chain, Link (60-2R CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (60-1NP OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 8PK (75885)
- Tritan Chains & Chain Sprockets