Shop All Roller Chains
Tritan
Cottered Chain, Series Series 80,100 ft.
Mfr # 80-1C X 100FT
Zoro # G2064520
product price: $1,135.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,135.99
Free 30-Day Returns
Key Features
- Chain Length 100 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Single
- Chain Type Standard Cottered
- Temp. Range 0 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80-1C X 100FT
- Zoro # G2064520
- UPC # 888569116338
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 100 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Cottered Chain |
Chain Type | Standard Cottered |
Temp. Range | 0 to +350° F |
Pitch | 1" |
Tensile Strength | 15602 Lbs |
Lubrication | Light Oil Preservative |
Standards | ANSI |
Chain Number | 80 |
Description
Cottered Chain,Series Series 80,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- CONRADER Air Safety Valve, 1-1/4" (M) NPT Inlet (SRV765-114-150 SST)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E571)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (50-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- TRITAN Cottered Chain, Series Series 180, 10 ft. (180-1C X 10FT)
- TRITAN Cottered Chain, Series Series 160, 10 ft. (160-1C X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- SENQCIA INSPIRE SERIES 25 Riv 2-Ptch Ol ASME/ANSI Std RllrChn SnglStrnd 1/4" Ptch, 25Ol, PK5 (25OL)
- Tritan Chains & Chain Sprockets