Shop All Roller Chains
Tritan
Cottered Chain, Series Series 80, 10 ft.
Mfr # 80-1C X 10FT
Zoro # G2064511
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Single
- Pitch 1"
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 80-1C X 10FT
- Zoro # G2064511
- UPC # 888569116321
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Cottered Chain,Series Series 80,10 ft. |
Pitch | 1" |
Standards | ANSI |
Lubrication | Light Oil Preservative |
Chain Type | Cottered |
Temp. Range | 0 to +350° F |
Tensile Strength | 15602 Lbs |
Chain Number | 80 |
Description
Cottered Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2337)
- ZORO SELECT M12-1.75X40 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1240BF8)
- GATES Hi-Power II Belts, B57 (B57)
- LUBRIPLATE No. 105, 4/6 Lb Tubs, Motor Assembly Grease (L0034-005)
- TRITAN Roller Chain, Double Strand, 100 ft. (50-2R X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (50-1R X 10FT)
- TRITAN Cottered Chain, Series Series 180, 10 ft. (180-1C X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (35-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 50, 10 ft. (50-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- Tritan Chains & Chain Sprockets