Shop All Roller Chains
Tritan
Cottered Chain, Series Series 60, 10 ft.
Mfr # 60-1C X 10FT
Zoro # G2064548
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Single
- Temp. Range 0 to +350° F
- Pitch 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-1C X 10FT
- Zoro # G2064548
- UPC # 888569104526
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Cottered Chain |
Temp. Range | 0 to +350° F |
Pitch | 3/4" |
Tensile Strength | 9330 Lbs |
Chain Type | Riveted |
Lubrication | Light Oil Preservative |
Standards | ANSI |
Chain Number | 60 |
Description
Cottered Chain,Series Series 60,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-03AS)
- ARO Cmbtn, 1500Srs, Npt, C38221-811 (C38221-811)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (25-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 35,100 ft. (35-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- TRITAN Nickel Plated Chain, Series 41,100 ft. (41-1NP X 100FT)
- TRITAN Cottered Chain, Series Series 180, 10 ft. (180-1C X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (40-2R X 10FT)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- Tritan Roller Chains