Shop All Roller Chains
Tritan
Cottered Chain, Series Series 160, 10 ft.
Mfr # 160-1C X 10FT
Zoro # G2064450
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Single
- Standards ANSI
- Chain Type Cottered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 160-1C X 10FT
- Zoro # G2064450
- UPC # 888569073785
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Cottered Chain,Series Series 160,10 ft. |
Standards | ANSI |
Chain Type | Cottered |
Tensile Strength | 62700 Lbs |
Lubrication | Light Oil Preservative |
Pitch | 2" |
Temp. Range | 0 to +350° F |
Chain Number | 160 |
Description
Cottered Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (15100006-100)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- FLEXZILLA Pro Water Hose Reusable Fitting, 5/8" Ba (RP900625M)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (50-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (25-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (40-1SS X 10FT)
- SENQCIA HI-MAX C2062H Riv ASME/ANSI Dbl Pit Roller Chain 10Ft Bx 1-1/2" Pit, PK10 (C2062HMRB)
- Tritan Roller Chains