Shop All Roller Chains
Tritan
Cottered Chain, Series Series 120, 10 ft.
Mfr # 120-1C X 10FT
Zoro # G2064487
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Single
- Chain Type Cottered
- Temp. Range 0 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 120-1C X 10FT
- Zoro # G2064487
- UPC # 888569069160
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Cottered Chain,Series Series 120,10 ft. |
Chain Type | Cottered |
Temp. Range | 0 to +350° F |
Standards | ANSI |
Pitch | 1 1/2" |
Lubrication | Light Oil Preservative |
Tensile Strength | 35138 Lbs |
Chain Number | 120 |
Description
Cottered Chain,Series Series 120,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40BS11H X 5/8)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/4" (L190114)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1576mm PL, T197 (D1576-8M-20)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- TRITAN Roller Chain, 31.7mm, Single Strand (20B-1 OSL)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- BAILEY Riveted Roller Chain - Double Strand: 80-2 Chain Size, 10 ft. Length (131079)
- Tritan Chains & Chain Sprockets