Shop All Chain Links
Tritan
Cottered Chain, 60 PitchConnect Link
Mfr # 60-1C CL
Zoro # G2063461
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Tensile Strength 9330 Lbs
- Temp. Range 0 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-1C CL
- Zoro # G2063461
- UPC # 888569104502
- Country of Origin China
- Category Chain Links
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Cottered Chain |
Tensile Strength | 9330 Lbs |
Temp. Range | 0 to +350° F |
Lubrication | Light Oil Preservative |
Chain Construction | Cottered Pin |
Description
Cottered Chain, Chain Construction Cottered Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- EATON H280 Weathershield, H28012 (H28012)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Jic Swivel, 90 deg Elbow (6500-08-08-FG)
- NTN RadialDeep Groove Ball Brg 90 Mm Id X 160 Mm Od X 30 Mm W Double Shielded, 6218ZZ C3 EM L627 (6218ZZ C3 EM L627)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 1 1/2-in. Pitch, Offset Link (C2060-1HR OSL)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- TRITAN Roller Chain, Series 120, Offset Link (120-1 OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- TRITAN Double Riveted Chain, 08B, Offset Link (08B-2 OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- Tritan Chains & Chain Sprockets