Shop All Spherical Rod Ends
Tritan
Commercial Rod End, Stud, Male, 0.75in.Bore
Mfr # CM 12S
Zoro # G2084890
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 3/4-16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CM 12S
- Zoro # G2084890
- UPC # 888569122216
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4-16" |
Details
Type | Male Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Commercial Rod End |
Description
Commercial Rod End,Stud,Male,0.75in.Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 390Z275A, Pressure Line, 75 micron, Outside-In (MF0509311)
- LOCTITE Penetrating Oil, 12 oz Aerosol Penetrating Oil (LOC51221)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- GOODMAN 0131P00010Sp Fan Motor, Indoor (0131P00010)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- Tritan Plain Bearings