Shop All Spherical Rod Ends
Tritan
Commercial Rod End, Stud, Male, 0.625inBore
Mfr # CM 10S
Zoro # G2084881
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 5/8-18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CM 10S
- Zoro # G2084881
- UPC # 888569122193
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8-18" |
Details
Type | Male Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Commercial Rod End |
Description
Commercial Rod End,Stud,Male,0.625inBore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY AIR HOSE REEL 3/8 X 100 350PSI RETRACTABLE (L8310)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- GILMOUR 5/8 & 3/4 in. Nylon Threaded Female Hose Coupling (801004-1002)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- Tritan Spherical Rod Ends