Shop All Spherical Rod Ends
Tritan
Commercial Rod End, Stud, Male, 0.5in.Bore
Mfr # CM 8S
Zoro # G2084927
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 1/2-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CM 8S
- Zoro # G2084927
- UPC # 888569122155
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2-20" |
Details
Type | Male Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Commercial Rod End |
Description
Commercial Rod End,Stud, Male,0.5in.Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557882, Pressure Line, 5 micron, Outside-In (MF0060200)
- CONTINENTAL CONTITECH B73 Wrapped V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (B73)
- WESTWARD Straight Handle Die Stock, 1-1/2 In (CCT1060-47)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- Tritan Spherical Rod Ends