Shop All Spherical Rod Ends
Tritan
Commercial Rod End, Stud, Fem. 0.75in.Bore
Mfr # CF 12S
Zoro # G2084909
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 3/4-16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 12S
- Zoro # G2084909
- UPC # 888569121912
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4-16" |
Details
Type | Female |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Commercial Rod End |
Description
Commercial Rod End,Stud,Fem. 0.75in.Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA4002060T30)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- SOLBERG Liquid Separator, 80 cfm, 1-1/2 in. NPT (STS-150C)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- Tritan Plain Bearings