Shop All Spherical Rod Ends
Tritan
Commercial Rod End, Stud, Fem. 0.625inBore
Mfr # CF 10S
Zoro # G2084918
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 5/8-18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 10S
- Zoro # G2084918
- UPC # 888569121882
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8-18" |
Details
Type | Female |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Commercial Rod End |
Description
Commercial Rod End,Stud,Fem. 0.625inBore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10MF-G)
- CENTURY Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO (BLR6406V1)
- ZORO SELECT Hose Clamp, 9/16 to 5/8 In, SAE 8, CS, PK10 (52F16)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- QA1 Male Rod End, SS, LH, 5/8-18 (GML10T)
- Tritan Plain Bearings