Shop All Spherical Rod Ends
Tritan
Commercial Rod End, Male, 0.75in. Bore
Mfr # CM 12
Zoro # G2084945
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 3/4-16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CM 12
- Zoro # G2084945
- UPC # 888569005250
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4-16" |
Details
Type | Male |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Commercial Rod End |
Description
Commercial Rod End, Male, 0.75in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- DAYTON 3V900 V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (13V726)
- CLIMAX METAL PRODUCTS LC-062 Lightweight Set Screw Collar (LC-062)
- BESTORQ MTD/ Cub Cadet/ White TANK M60-KW ROPS 53BH5D8X (Eng to Deck) Zero Turn Mower Replacement Belt (B88LG)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- Tritan Plain Bearings