Shop All Spherical Rod Ends
Tritan
Commercial Rod End, Male, 0.625in. Bore
Mfr # CM 10
Zoro # G2084951
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 5/8-18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CM 10
- Zoro # G2084951
- UPC # 888569122186
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8-18" |
Details
Type | Male |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Commercial Rod End |
Description
Commercial Rod End, Male, 0.625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D16-12-BP25)
- DURA-ABSOLUTE TORQUE URETHANE STEEL Timing Belt, AT10US, 25 x 560mm PL, T56 (25AT10/560US)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- GATES 1930 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B73)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- Tritan Spherical Rod Ends