Shop All Spherical Rod Ends
Tritan
Commercial Rod End, Female, 0.625in. Bore
Mfr # CF 10
Zoro # G2084988
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 5/8-18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 10
- Zoro # G2084988
- UPC # 888569121875
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8-18" |
Details
Type | Female |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Commercial Rod End |
Description
Commercial Rod End, Female,0.625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- CHICAGO PNEUMATIC Air Tool Oil, Mineral Base, 1.32 gal (8940176599)
- HANSEN Fitting 3/8Inx3/8In Female Pipe Swivel (9255X6X6)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- Tritan Spherical Rod Ends