Shop All Spherical Rod Ends
Tritan
Commercial Rod End, Female, 0.5in. Bore
Mfr # CF 8
Zoro # G2084997
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 1/2-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 8
- Zoro # G2084997
- UPC # 888569004918
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2-20" |
Details
Type | Female |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Commercial Rod End |
Description
Commercial Rod End, Female, 0.5in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CCMT 21.51 C-5 TiN Coated Carbide Insert (6003-2021)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-502-8FP-BULK)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- Tritan Spherical Rod Ends