Shop All Cam Followers & Track Rollers
This Product is Discontinued
Tritan
Cam Follower, Flat Head, 1-3/8" L (Discontinued)
Mfr # CFE 3/4SB
Zoro # G008090994
This Product is Discontinued
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.75"
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # CFE 3/4SB
- Zoro # G008090994
- UPC # 00888569005038
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75" |
Roller Width | 1/2 in |
Stud Length | 7/8 in |
Overall Length | 1 3/8 in |
Stud Thread Size | 3/8"-24 |
Stud Thread Length | 3/8 in |
Roller Diameter | 3/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/8 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Chrome Steel, Roller Width 1/2 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 3/8 In.-24, Stud Type Eccentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.