Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 3020, 13/4in
Mfr # 140BTL14
Zoro # G7877108
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 140
- Number of Teeth - Sprockets 14
- Outside Dia. 8.718 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 140BTL14
- Zoro # G7877108
- UPC # 888569071491
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 140 |
Outside Dia. | 8.718 in |
Length through Bore | 2 in |
Pitch Dia. | 7.864 in |
Outside Diameter | 8.718 in |
Maximum Bore Diameter | 3 in |
Tooth Width | 0.924 in |
For Bushing Size | 3020 |
Pitch Diameter | 7.864 in |
Hub Diameter | 5 1/4 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 3020, For Bushing Type Split Taper, For Chain Pitch 1 3/4 in, Material Steel, Number of Teeth 14, Outside Diameter 8.718 in, Pitch Diameter 7.864 in, Chain Number 140, For Number of Strands Single, Maximum Bore Diameter 3 in, Finish Black Oxide, Hub Diameter 5 1/4 in, Hub Projection 1.076 in, Hub Type One Side, Length through Bore 2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.924 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- FAFNIR Ball Bearings, #W210PP (W210PP)
- CP CHICAGO PNEUMATIC SHIELD (KF129085)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 40 Chain Size, 10 # of Teeth (40BS10H X 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 9 # of Teeth (80BS09H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50BS10H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth (60BS15H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 18 # of Teeth (50BS18H X 1 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40BS18H X 1)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- Tritan Chains & Chain Sprockets