Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 2012, 5/8in
Mfr # 50BTL32
Zoro # G7880215
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 32
- Outside Dia. 6.72 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50BTL32
- Zoro # G7880215
- UPC # 888569101624
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 6.72 in |
Length through Bore | 1 1/4 in |
Pitch Dia. | 6.376 in |
Outside Diameter | 6.72 in |
For Bushing Size | 2012 |
Pitch Diameter | 6.376 in |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 2 in |
Hub Diameter | 3 5/8 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 32, Outside Diameter 6.72 in, Pitch Diameter 6.376 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR80)
- ALL TOOL DEPOT 1/2" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL804N)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60BS11H X 1 1/8)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (60BS16H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 22 # of Teeth (40BS22H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 35 # of Teeth (60BS35 X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 36 # of Teeth (40BS36 X 1 1/4)
- TRITAN Sprocket , 40 Chain Size, 48 # of Teeth (40SDS48)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 21 # of Teeth (60BS21H X 1 7/16)
- Tritan Chain Sprockets