Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 2012, 5/8in
Mfr # 50BTL28H
Zoro # G7877266
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 28
- Outside Dia. 5.92 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50BTL28H
- Zoro # G7877266
- UPC # 888569101600
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 5.92 in |
Length through Bore | 1 1/4 in |
Pitch Dia. | 5.582 in |
Hub Diameter | 3 5/8 in |
Outside Diameter | 5.92 in |
For Bushing Size | 2012 |
Pitch Diameter | 5.582 in |
Maximum Bore Diameter | 2 in |
Tooth Width | 0.343 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 28, Outside Diameter 5.92 in, Pitch Diameter 5.582 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSLV6-1/4-10 (QSLV6-1/4-10)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 1-3/4 (CB192214)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- COXREELS Spring Rewind Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (EZ-P-LP-335)
- TRITAN Sprocket , 40 Chain Size, 20 # of Teeth (40SH20H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40BS16H X 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 10 # of Teeth (60BS10H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth (40BS18H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 15 # of Teeth (41BS15H X 3/4)
- TRITAN Sprocket , 80 Chain Size, 32 # of Teeth (80SF32)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 11 # of Teeth (25B11)
- Tritan Chain Sprockets