Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 2012, 3/4in
Mfr # D60BTL25H
Zoro # G7870302
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60-2
- Number of Teeth - Sprockets 25
- Outside Dia. 6.387 in
- Number of Chain Rows Double
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D60BTL25H
- Zoro # G7870302
- UPC # 888569013040
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60-2 |
Outside Dia. | 6.387 in |
Pitch Dia. | 5.984 in |
Length through Bore | 2 in |
For Bushing Size | 2517 |
Hub Diameter | 5 5/32 in |
Outside Diameter | 6.387 in |
Maximum Bore Diameter | 2 1/2 in |
Tooth Width | 0.444 in |
Width Across Tooth Sets | 1.341 in |
Pitch Diameter | 5.984 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 25, Outside Diameter 6.387 in, Pitch Diameter 5.984 in, Chain Number 60-2, For Number of Strands Double, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 5 5/32 in, Hub Projection 2 in, Hub Type Both Sides, Length through Bore 2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.444 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Quick Connect Socket (17-0029)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- NTN NTN 6015Z, RadialDeep Groove Ball Bearing 75 Mm Id X 115 Mm Od X 20 Mm W Single Shielded (6015Z)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60BS15H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 18 # of Teeth (60BS18H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40BS16H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 21 # of Teeth (40BS21H X 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 40 # of Teeth (60BS40 X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 22 # of Teeth (50BS22H X 7/8)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 28# of Teeth (35B28)
- Tritan Chains & Chain Sprockets