Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 2012, 3/4in
Mfr # 60BTL26H
Zoro # G7866355
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 26
- Outside Dia. 6.627 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60BTL26H
- Zoro # G7866355
- UPC # 888569108319
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 6.627 in |
Pitch Dia. | 6.222 in |
Length through Bore | 1 1/4 in |
Hub Diameter | 3 5/8 in |
Tooth Width | 0.459 in |
Outside Diameter | 6.627 in |
Pitch Diameter | 6.222 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Description
Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 26, Outside Diameter 6.627 in, Pitch Diameter 6.222 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP GTN-5 C-6 Cut-Off & Grooving Carbide Insert (6024-1005)
- D&D 83" Outside Length, 5/8" Top Width, 1 Ribs (5VX830)
- BANDO 5M Ht Timing Belt, 425-5M-9 (425-5M-9)
- BROWNING Split Taper Bushings, #HX3/4 (HX3/4)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20H X 5/8 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 34 # of Teeth (50BS34H X 1 3/8)
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 25 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws (08BS25H X 25)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 20 # of Teeth (100BS20H X 1 15/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 14 # of Teeth (40BS14H X 1)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- Tritan Chain Sprockets