Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 2012, 1in
Mfr # 80BTL16H
Zoro # G7866967
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 16
- Outside Dia. 5.627 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 80BTL16H
- Zoro # G7866967
- UPC # 888569120656
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 5.627 in |
Length through Bore | 1 1/4 in |
Pitch Dia. | 5.126 in |
Outside Diameter | 5.627 in |
For Bushing Size | 2012 |
Pitch Diameter | 5.126 in |
Tooth Width | 0.575 in |
Maximum Bore Diameter | 2 in |
Hub Diameter | 3 5/8 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 16, Outside Diameter 5.627 in, Pitch Diameter 5.126 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.675 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MP HOLLOW HEX PLUG (5406-HHP-20)
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (D219)
- LOCTITE Anti-Splatter, Welding AId, Aerosol Can 9.5 oz, SF 7900 (1616692)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL20H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60BS11H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 17 # of Teeth (80BS17H X 2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 40 # of Teeth (40BS40 X 1)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 5/16 Bore Dia., 26 # of Teeth (25B26H X 5/16 MPB)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 120 Chain Size, 12 # of Teeth (120B12H X 1 1/4 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 15 # of Teeth (80BS15H X 1 7/8)
- Tritan Chain Sprockets