Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1615, 1in
Mfr # 80BTL13H
Zoro # G7872052
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 13
- Outside Dia. 4.657 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80BTL13H
- Zoro # G7872052
- UPC # 888569120625
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 4.657 in |
Pitch Dia. | 4.179 in |
Length through Bore | 1 1/2 in |
Hub Diameter | 3 in |
Pitch Diameter | 4.179 in |
Tooth Width | 0.575 in |
Maximum Bore Diameter | 1 5/8 in |
For Bushing Size | 1615 |
Outside Diameter | 4.657 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1615, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 13, Outside Diameter 4.657 in, Pitch Diameter 4.179 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.925 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 645in PL, T129 (645H150)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 18 In (K2XG20-115V-18)
- DIXON AirChief Fem NPT, 1/2"Coupler, 3/8", ST (DC2624)
- FOSTER Sleeve Guard Socket, 1/4" FPT, Brass (SG3003)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40BS16H X 7/8)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 60 # of Teeth (25A60 X 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 17 # of Teeth (80BS17H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 13 # of Teeth (80BS13H X 1 15/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth (40BS24H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/2)
- TSUBAKI Sprocket , 60 Chain Size, 25 # of Teeth (60SDS25)
- Tritan Chain Sprockets