Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1610, 3/4in
Mfr # 60BTL18H
Zoro # G7874545
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 18
- Outside Dia. 4.704 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60BTL18H
- Zoro # G7874545
- UPC # 888569108234
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 4.704 in |
Length through Bore | 1 in |
Pitch Dia. | 4.319 in |
Hub Diameter | 3 1/4 in |
Pitch Diameter | 4.319 in |
For Bushing Size | 1610 |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 4.704 in |
Tooth Width | 0.459 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 18, Outside Diameter 4.704 in, Pitch Diameter 4.319 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 635-5M-09 (635-5M-09)
- SPRAYWAY Silicone Spray and Release Agent, 20oz, 12PK (SW946)
- DELTA GROUP ELECTRONICS Vfd VFD075C43A (VFD075C43A)
- TRITAN Angular Contact Ball Bearing, 3200lb. (5205 ZZ/C3 PRX)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth (40BS22H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth (40BS30H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40BS13H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 14 # of Teeth (08BS14H X 20)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (50BS20H X 1 1/8)
- TRITAN Sprocket , 100 Chain Size, 12 # of Teeth (100SDS12H)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 25 # of Teeth (35B25F-1)
- Tritan Chain Sprockets