Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1610, 3/4in
Mfr # 60BTL15H
Zoro # G7873233
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Outside Dia. 3.979 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60BTL15H
- Zoro # G7873233
- UPC # 888569108203
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 3.979 in |
Pitch Dia. | 3.607 in |
Length through Bore | 1 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.979 in |
For Bushing Size | 1610 |
Hub Diameter | 2 15/32 in |
Pitch Diameter | 3.607 in |
Tooth Width | 0.459 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 15, Outside Diameter 3.979 in, Pitch Diameter 3.607 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 2 15/32 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 12.4 inch OD (5C120E)
- RELTON Stick-Kut Lubricating Stick Wax 15 oz. Stick (15-SK)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 28 # of Teeth (41BS28H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 18 # of Teeth (35BS18H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 17 # of Teeth (25BS17H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 40 # of Teeth (60BS40 X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40BS36 X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 20B Chain Size, 11 # of Teeth (20BS11H X 28)
- MARTIN SPROCKET & GEAR QD SPROCKET - 80 CHAIN AND BELOW - BUSHED (80SDS13)
- Tritan Chains & Chain Sprockets