Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1610, 1/2in
Mfr # 40BTL30H
Zoro # G7867326
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 30
- Outside Dia. 5.06 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40BTL30H
- Zoro # G7867326
- UPC # 888569095831
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 5.06 in |
Pitch Dia. | 4.783 in |
Length through Bore | 1 in |
Outside Diameter | 5.06 in |
Maximum Bore Diameter | 1 5/8 in |
Pitch Diameter | 4.783 in |
For Bushing Size | 1610 |
Hub Diameter | 3 in |
Tooth Width | 0.284 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 30, Outside Diameter 5.06 in, Pitch Diameter 4.783 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Elctrcl Silicone Lubricant, Aerosol, 10 Oz. (02094)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- SUNSONG Brake Hydraulic Hose - Front, 2201176 (2201176)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 15 # of Teeth (40BS15H X 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 21 # of Teeth (50BS21H X 1 3/16)
- TRITAN Sprocket, 3/4 Pitch, 45 Teeth, Taper Bushed (60BTL45)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 12 # of Teeth (50BS12H X 5/8)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35BS14H X 1/2)
- TRITAN Sprocket, 3/4 Pitch, 45 Teeth, QD Bushed (60SF45)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35BS14H X 3/4)
- Tritan Chains & Chain Sprockets