Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1210, 5/8in
Mfr # 50BTL15H
Zoro # G7867317
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 15
- Outside Dia. 3.32 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 50BTL15H
- Zoro # G7867317
- UPC # 888569101471
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 3.32 in |
Length through Bore | 1 in |
Pitch Dia. | 3.006 in |
Tooth Width | 0.343 in |
Pitch Diameter | 3.006 in |
For Bushing Size | 1210 |
Outside Diameter | 3.32 in |
Hub Diameter | 2 15/32 in |
Maximum Bore Diameter | 1 1/4 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1210, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 15/32 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 31.50" OD (5V3154)
- HARVEY Thread Cut Oil Dark 32Oz (016265)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN10)
- WESTWARD Air Inlet (TTRL80414BG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40BS20H X 1)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 5/16 Bore Dia., 26 # of Teeth (25B26H X 5/16 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- TRITAN Idler Roller Chain Sprocket, 35 Chain Size, 20 # of Teeth (35BB20H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 11 # of Teeth (80BS11H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 32 # of Teeth (80BS32 X 1 15/16)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- Tritan Chain Sprockets