Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1210, 3/4in
Mfr # 60BTL13H
Zoro # G7870747
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 13
- Outside Dia. 3.493 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60BTL13H
- Zoro # G7870747
- UPC # 888569108180
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 3.493 in |
Length through Bore | 1 in |
Pitch Dia. | 3.134 in |
Maximum Bore Diameter | 1 in |
Outside Diameter | 3.493 in |
For Bushing Size | 1210 |
Hub Diameter | 2 15/32 in |
Tooth Width | 0.459 in |
Pitch Diameter | 3.134 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1210, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 13, Outside Diameter 3.493 in, Pitch Diameter 3.134 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, Hub Diameter 2 15/32 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- SLIP PLATE Graphite Dry Film Lubricant, 1 Gal. (SLIP3-4X1G)
- RULAND Clamp Jaw Coupling Hub, 32mm, Aluminum (MJC57-32-A)
- GATES Hi-Power II Belts, B74 (B74)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35BS11H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40BS10H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/4 Bore Dia., 12 # of Teeth (80BS12H X 1 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 14 # of Teeth (60BS14H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 25 # of Teeth (50BS25H X 1 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 17 # of Teeth (40BS17H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 40 # of Teeth (40BS40 X 1)
- Tritan Chains & Chain Sprockets