Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1008, 1/2in
Mfr # 40BTL14H
Zoro # G7867886
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 14
- Outside Dia. 2.49 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 40BTL14H
- Zoro # G7867886
- UPC # 888569095695
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 2.49 in |
Length through Bore | 7/8 in |
Pitch Dia. | 2.247 in |
For Bushing Size | 1008 |
Outside Diameter | 2.49 in |
Pitch Diameter | 2.247 in |
Tooth Width | 0.284 in |
Maximum Bore Diameter | 1 in |
Hub Diameter | 1 13/16 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1008, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 14, Outside Diameter 2.49 in, Pitch Diameter 2.247 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, Hub Diameter 1 13/16 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Speed Regulator (57053)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-51)
- SPEEDAIRE Muffler, Replacement Element (2YNN6)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-03AS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 22 # of Teeth (35BS22H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth (50BS32H X 1 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 17 # of Teeth (40BS17H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (50BS20H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60BS13H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 30 # of Teeth (35BS30H X 1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B20F-1G)
- Tritan Chain Sprockets