Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, QuickDetach, SH, 5/8in
Mfr # 50SH18H
Zoro # G7866784
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 18
- Outside Dia. 3.92 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50SH18H
- Zoro # G7866784
- UPC # 888569102102
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 3.92 in |
Length through Bore | 1 1/2 in |
Pitch Dia. | 3.599 in |
Tooth Width | 0.343 in |
Outside Diameter | 3.92 in |
Maximum Bore Diameter | 1 11/16 in |
Width with Bushing | 1.187 in |
Hub Diameter | 2 7/8 in |
For Bushing Size | SH |
Pitch Diameter | 3.599 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 18, Outside Diameter 3.92 in, Pitch Diameter 3.599 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 11/16 in, Finish Black Oxide, Hub Diameter 2 7/8 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-01AS)
- WESTWARD Oil Can, Hand Held, 6 Oz (1EKE7)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2092-4-4S)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1071)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth (50BS22H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 11 # of Teeth (100BS11H X 2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 40 # of Teeth (35BS40H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/4 Bore Dia., 12 # of Teeth (80BS12H X 1 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 100 Chain Size, 2-3/16 Bore Dia., 15 # of Teeth (100BS15H X 2 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 10B Chain Size, 13 # of Teeth (10BS13H X 30)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 10 # of Teeth (41BS10H X 3/4)
- Tritan Chain Sprockets