Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, QuickDetach, SH, 1/2in
Mfr # 40SH25H
Zoro # G7866644
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 25
- Outside Dia. 4.26 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40SH25H
- Zoro # G7866644
- UPC # 888569096371
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 4.26 in |
Pitch Dia. | 3.989 in |
Length through Bore | 13/16 in |
Maximum Bore Diameter | 1 5/8 in |
For Bushing Size | SH |
Outside Diameter | 4.26 in |
Tooth Width | 0.284 in |
Pitch Diameter | 3.989 in |
Width with Bushing | 1.19 in |
Hub Diameter | 3 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 25, Outside Diameter 4.26 in, Pitch Diameter 3.989 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 30 in. OC (BX27)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 4000mm L - 8MGT-4000-12 (120G8M4000)
- MARCO Air Hose Coupling 4-Lug Female 1-1/2" NPT - Metal End (10ME4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 22 # of Teeth (60BS22H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 12 # of Teeth (40BS12H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 1 15/16)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35BS11H X 1/2)
- TRITAN Idler Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BB12H)
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 12 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws (08BS12H X 25)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50B17F-1)
- Tritan Chain Sprockets