Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, QuickDetach, E, 11/4in
Mfr # 100E18H
Zoro # G7867755
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 100
- Number of Teeth - Sprockets 18
- Outside Dia. 7.84 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 100E18H
- Zoro # G7867755
- UPC # 888569066930
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 100 |
Outside Dia. | 7.84 in |
Pitch Dia. | 7.198 in |
Length through Bore | 2 15/16 in |
Maximum Bore Diameter | 3 1/2 in |
Width with Bushing | 2.505 in |
For Bushing Size | E |
Tooth Width | 0.692 in |
Pitch Diameter | 7.198 in |
Hub Diameter | 6 in |
Outside Diameter | 7.84 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size E, For Bushing Type Quick Detachable, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 18, Outside Diameter 7.84 in, Pitch Diameter 7.198 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 3 1/2 in, Finish Black Oxide, Hub Diameter 6 in, Hub Projection 0.558 in, Hub Type One Side, Length through Bore 2 15/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HESSTON 700709625 Replacement Belt, B76 (B76)
- D&D 2180mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2180)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80273008, Return Line, 10 micron, Outside-In (MF0063164)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 16 # of Teeth (50BS16H X 1 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35BS17H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (80BS15H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50BS32H X 3/4)
- TRITAN BushedRlrChnSprkt, QuickDetach, SDS, 1/2in (40SDS36)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 16 # of Teeth (06BS16H X 20)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 20B Chain Size, 11 # of Teeth (20BS11H X 28)
- Tritan Chain Sprockets